




€154.88/ pieceexcl. VAT
€187.40incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFCX |
Flange type | SAE closed flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Weight | 1.15 kg |
C | 66.6 mm |
D | 95 mm |
E | 31.8 mm |
F | 78 mm |
H | 27 mm |
L | 15 mm |
M | M 14x50 |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 06/11/2026