




€315.00/ pieceexcl. VAT
€381.15incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFCX |
Flange type | SAE closed flange |
Pressure class | 3000 psi |
SAE flange size | 3.1/2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 35 bar |
Weight | 2.9 kg |
C | 120.7 mm |
D | 152 mm |
E | 69.9 mm |
F | 136 mm |
H | 22 mm |
L | 17.5 mm |
M | M 16x50 |
€10.84/ pieceexcl. VAT
€13.12incl. VAT
594 In stock - Estimated delivery date 06/11/2026