




€270.75/ pieceexcl. VAT
€327.61incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFCX |
Flange type | SAE closed flange |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 160 bar |
Weight | 2.35 kg |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 124 mm |
H | 24 mm |
L | 17.5 mm |
M | M 16x50 |