




€129.00/ pieceexcl. VAT
€156.09incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFCX |
Flange type | SAE closed flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 210 bar |
Weight | 0.9 kg |
C | 69.9 mm |
D | 93 mm |
E | 35.7 mm |
F | 78 mm |
H | 20 mm |
L | 13.5 mm |
M | M 12x45 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 06/11/2026