OLEO TECNICA

OLEO TECNICA SAE closed flange AFCX104

  • ERIKS:14471029
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€100.50/ pieceexcl. VAT

€121.61incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
AFCX
Flange type
SAE closed flange
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Stainless steel 316L (1.4404)
Max. operation pressure
280 bar
Weight
0.54 kg
C
58.7 mm
D
79 mm
E
30.2 mm
F
68 mm
H
18 mm
L
11.5 mm
M
M 10x40
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 06/11/2026