OLEO TECNICA

OLEO TECNICA SAE closed flange AFCX100

  • ERIKS:14471025
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€72.98/ pieceexcl. VAT

€88.31incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
AFCX
Flange type
SAE closed flange
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Stainless steel 316L (1.4404)
Max. operation pressure
350 bar
Weight
0.3 kg
C
47.6 mm
D
65 mm
E
22.3 mm
F
50 mm
H
16 mm
L
11 mm
M
M 10x35
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026