OLEO TECNICA

OLEO TECNICA SAE butt weld flange metric ND 40 AFX118STRE139

  • ERIKS:14471162
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€514.88/ pieceexcl. VAT

€623.00incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
ND 40 AFX
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
5 in
Pipe size
139.7 x 4 mm
Material
Stainless steel 316L (1.4404)
Max. operation pressure
35 bar
Weight
5 kg
A
140.2 mm
B1
140.2 mm
B2
120 mm
C
152.4 mm
D
184 mm
E
92.1 mm
F
180 mm
G
50 mm
H
28 mm
L
17.5 mm
M
M 16x55
Spare parts & accessories

€16.79/ pieceexcl. VAT

€20.32incl. VAT

285 In stock - Estimated delivery date 10/11/2026