OLEO TECNICA

OLEO TECNICA SAE butt weld flange metric ND 40 AFX112STRE88

  • ERIKS:14471146
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€318.00/ pieceexcl. VAT

€384.78incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
ND 40 AFX
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
3 in
Pipe size
88.9 x 3.6 mm
Material
Stainless steel 316L (1.4404)
Max. operation pressure
160 bar
Weight
2.15 kg
A
90 mm
B1
90 mm
B2
74 mm
C
106.4 mm
D
134 mm
E
61.9 mm
F
124 mm
G
51 mm
H
26 mm
L
17.5 mm
M
M 16x50
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 10/11/2026