




€157.50/ pieceexcl. VAT
€190.58incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | ND 40 AFX |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Pipe size | 48.3 x 3.2 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 210 bar |
Weight | 1.05 kg |
A | 49 mm |
B1 | 49 mm |
B2 | 38 mm |
C | 69.9 mm |
D | 93 mm |
E | 35.7 mm |
F | 78 mm |
G | 44 mm |
H | 25 mm |
L | 13.5 mm |
M | M 12x45 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026