




€100.88/ pieceexcl. VAT
€122.06incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Pipe size | 35 x 4 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 320 bar |
Weight | 0.47 kg |
A | 35 mm |
B1 | 35 mm |
B2 | 25 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 55 mm |
G | 38 mm |
H | 18 mm |
L | 11 mm |
M | M 10x35 |