




€171.75/ pieceexcl. VAT
€207.82incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE butt weld flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Pipe size | 42.8 x 32 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 375 bar |
Weight | 1.2 kg |
A | 42.8 mm |
B | 32 mm |
C | 66.6 mm |
D | 93 mm |
E | 31.8 mm |
F | 78 mm |
G | 44 mm |
H | 25 mm |
L | 15 mm |
M | M 14x50 |