




€65.03/ pieceexcl. VAT
€78.69incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Pipe size | 17.5 x 13 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 350 bar |
Weight | 0.28 kg |
A | 17.5 mm |
B | 13 mm |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F | 46 mm |
G | 36 mm |
H | 16 mm |
L | 9 mm |
M | M 8x30 |