OLEO TECNICA

OLEO TECNICA SAE butt weld flange companion metric pipes GFX102SRE35

  • ERIKS:14471398
Image 1
Image 2
Image 1
Image 2
Save to list

€59.07/ pieceexcl. VAT

€71.47incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFX
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
1 in
Pipe size
35 x 4 mm
Material
Stainless steel 316L (1.4404)
Max. operation pressure
320 bar
Weight
0.47 kg
A
35 mm
B1
35 mm
B2
25 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F
55 mm
G
38 mm
H
18 mm
M
M 10
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

886 In stock - Estimated delivery date 13/11/2026