




€65.03/ pieceexcl. VAT
€78.69incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFX |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Pipe size | 22 x 3 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 350 bar |
Weight | 0.28 kg |
A | 22 mm |
B1 | 22 mm |
B2 | 13 mm |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F | 46 mm |
G | 35 mm |
H | 16 mm |
M | M 8 |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 10/11/2026