




€195.00/ pieceexcl. VAT
€235.95incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | ND 40 GFX |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Pipe size | 48.3 x 3.2 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 210 bar |
Weight | 1.2 kg |
A | 49 mm |
B1 | 49 mm |
B2 | 42 mm |
C | 77.8 mm |
D | 102 mm |
E | 42.9 mm |
F | 90 mm |
G | 45 mm |
H | 25 mm |
M | M 12 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 10/11/2026