OLEO TECNICA

OLEO TECNICA SAE butt weld flange companion metric ND 40 GFX106STRE48

  • ERIKS:14471418
Image 1
Image 2
Image 1
Image 2
Save to list

€92.50/ pieceexcl. VAT

€111.93incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
ND 40 GFX
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
1.1/2 in
Pipe size
48.3 x 3.2 mm
Material
Stainless steel 316L (1.4404)
Max. operation pressure
210 bar
Weight
1.05 kg
A
49 mm
B1
49 mm
B2
38 mm
C
69.9 mm
D
93 mm
E
35.7 mm
F
78 mm
G
44 mm
H
25 mm
M
M 12
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1777 In stock - Estimated delivery date 12/11/2026