




€266.25/ pieceexcl. VAT
€322.16incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFX |
Flange type | SAE butt weld flange companion |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Pipe size | 48.6 x 38 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 250 bar |
Weight | 1.65 kg |
A | 48.6 mm |
B | 38 mm |
C | 79.3 mm |
D | 112 mm |
E | 36.5 mm |
F | 94 mm |
G | 55 mm |
H | 30 mm |
M | M 16 |