




€317.63/ pieceexcl. VAT
€384.33incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFX |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Pipe size | 92 x 73 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 160 bar |
Weight | 2.15 kg |
A | 92 mm |
B | 73 mm |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 124 mm |
G | 50 mm |
H | 27 mm |
M | M 16 |