OLEO TECNICA

OLEO TECNICA SAE butt weld flange companion inch pipes GFX110ST

  • ERIKS:14159636
Image 1
Image 2
Image 1
Image 2
Save to list

€249.00/ pieceexcl. VAT

€301.29incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFX
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
2.1/2 in
Pipe size
77 x 63 mm
Material
Stainless steel 316L (1.4404)
Max. operation pressure
175 bar
Weight
1.4 kg
A
77 mm
B
63 mm
C
88.9 mm
D
114 mm
E
50.8 mm
F
105 mm
G
50 mm
H
25 mm
M
M 12
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

806 In stock - Estimated delivery date 10/11/2026