OLEO TECNICA

OLEO TECNICA SAE butt weld flange companion inch pipes GFX106ST

  • ERIKS:14471416
Image 1
Image 2
Image 1
Image 2
Save to list

€157.50/ pieceexcl. VAT

€190.58incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFX
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
1.1/2 in
Pipe size
48.6 x 38 mm
Material
Stainless steel 316L (1.4404)
Max. operation pressure
210 bar
Weight
1.05 kg
A
48.6 mm
B
38 mm
C
69.9 mm
D
93 mm
E
35.7 mm
F
78 mm
G
44 mm
H
25 mm
M
M 12
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 10/11/2026