OLEO TECNICA

OLEO TECNICA SAE butt weld flange companion inch pipes GFX102ST

  • ERIKS:13358371
Image 1
Image 2
Image 1
Image 2
Save to list

€100.88/ pieceexcl. VAT

€122.06incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFX
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
1 in
Pipe size
34 x 25 mm
Material
Stainless steel 316L (1.4404)
Max. operation pressure
320 bar
Weight
0.46 kg
A
34 mm
B
25 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F
55 mm
G
38 mm
H
18 mm
M
M 10
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026