OLEO TECNICA

OLEO TECNICA SAE butt weld flange companion inch pipes GFX100ST

  • ERIKS:13358369
Image 1
Image 2
Image 1
Image 2
Save to list

€89.25/ pieceexcl. VAT

€107.99incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFX
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
3/4 in
Pipe size
28 x 19 mm
Material
Stainless steel 316L (1.4404)
Max. operation pressure
350 bar
Weight
0.39 kg
A
28 mm
B
19 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F
50 mm
G
36 mm
H
18 mm
M
M 10
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026