OLEO TECNICA

OLEO TECNICA SAE 90° socket weld flange AFX40290S

  • ERIKS:14471183
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€149.63/ pieceexcl. VAT

€181.05incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
AFX
Flange type
SAE 90° socket weld flange
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Stainless steel 316L (1.4404)
Max. operation pressure
420 bar
Weight
0.8 kg
A
27.2 mm
B1
19 mm
B2
19 mm
C
50.8 mm
D
70 mm
E
23.8 mm
F1
70 mm
F2
51 mm
H
19 mm
I
12 mm
L
11 mm
M
M 10x35
S1
28 mm
S2
43 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026