




€174.38/ pieceexcl. VAT
€211.00incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE 90° socket weld flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 280 bar |
Weight | 1.3 kg |
A | 42.8 mm |
B1 | 27 mm |
B2 | 32 mm |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F1 | 85 mm |
F2 | 64 mm |
H | 21 mm |
I | 14 mm |
L | 11.5 mm |
M | M 10x40 |
S1 | 34 mm |
S2 | 51 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 06/11/2026