OKS

OKS White assembly paste OKS 260 can 250g

  • ERIKS:13889170
  • Manufacturer:4038127201204
Image 1
Save to list

€28.23/ pieceexcl. VAT

€34.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Content
0.25 kg
Packaging
Can
Temperature range
from -25 to 150 °C
Colour
Bright