OKS

OKS PTFE anti-friction coating OKS 571 spray 400ml

  • ERIKS:13889323
  • Manufacturer:4038127500628
Image 1
OKS dry film lubricant gives optimal dry lubrication of sliding surfaces of different materials at low pressures, low speeds and in dusty environments.
A colourless, no-soiling, sliding and parting film which prevents fretting and dry’s at room temperature.
Save to list

€15.73/ pieceexcl. VAT

€19.03incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Volume
0.4 l
Packaging
Syringe
Temperature range
from -180 to 260 °C
Colour
White