OKS

OKS OKS480 Waterproof High-Pressure Grease for Food Industry 1kg

  • ERIKS:14055351
  • Manufacturer:4038127503148
Image 1
Fully synthetic calcium sulphonate complex grease for high loads and pressures at applications in the complete food processing technology.
Save to list

€67.11/ pieceexcl. VAT

€81.20incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Content
1 kg
Packaging
Box
Temperature range
from -30 to 160 °C
Colour
Cream