OKS

OKS Hydraulic oil OKS 3770 ISO VG 46 5l

  • ERIKS:13889224
Image 1
OKS high performance hydraulic oil for the food industry formulated using synthetic hydrocarbon lubricating oil fortified with anti-wear additives to impart anti-wear properties.
Meets the specifications of the majority of the leading hydraulic system manufacturers.
Certified by NSF as H1 hence suitable for incidental contact with food and beverage products.
Save to list

€171.06/ pieceexcl. VAT

€206.98incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Packaging
Jerrycan
Volume
5 l
Viscosity
46 mm²/s
Colour
Transparent
Temperature range
from -40 to 135 °C