OKS

OKS High Temperature Food Industry Grease OKS 479 1kg

  • ERIKS:13889309
  • Manufacturer:4038127402168
Image 1
OKS High-Temperature Grease for Food Processing Technology. Reduces wear. Excellent pressure resistance. Good resistance to oxidation and ageing. Adheres well. Good plastic and elastomer compatibility. Resistant to water and steam. For all sections of the food processing, beverage and pharmaceutical industries
Save to list

€77.51/ pieceexcl. VAT

€93.79incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Content
1 kg
Packaging
Can
Temperature range
from -35 to 160 °C
Colour
Beige