OKS

OKS Ffine maintenance oil synthetic OKS 700 jerrycan 5l

  • ERIKS:13889333
  • Manufacturer:4038127601080
Image 1
Save to list

€141.69/ pieceexcl. VAT

€171.44incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Packaging
Jerrycan
Volume
5 l
Viscosity
17.5 mm²/s
Colour
Brown
Temperature range
from -50 to 100 °C