OKS

OKS Copper paste with high-performance corrosion protection OKS 245 can 1kg

  • ERIKS:13889157
Image 1
OKS copper anti-seize paste for screws, bolts and sliding surfaces subjected to high temperatures, water or salt water.
Prevents binding together, rusting and sizing during assembly.
Highly adhesive with excellent corrosion protection.
Save to list

€47.09/ pieceexcl. VAT

€56.98incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Content
1 kg
Packaging
Can
Temperature range
from -30 to 1.1 °C
Colour
Copper