OKS

OKS Chain protector OKS 340 5l

  • ERIKS:13889199
Image 1
Save to list

€187.94/ pieceexcl. VAT

€227.41incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Packaging
Jerrycan
Volume
5 l
Viscosity
470 mm²/s
Colour
Brown
Temperature range
from -30 to 180 °C