OKS

OKS Anti-Seize paste (copper paste) OKS 241 spray 400ml

  • ERIKS:23816757
  • Manufacturer:4038127200757
Image 1
Save to list

€31.69/ pieceexcl. VAT

€38.34incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Volume
0.4 l
Packaging
Syringe
Temperature range
from -30 to 1.1 °C
Colour
Copper-Brown