OKS

OKS Anti-Seize paste (copper paste) OKS 240 can 250g

  • ERIKS:23816755
  • Manufacturer:4038127200658
Image 1
Save to list

€48.59/ pieceexcl. VAT

€58.79incl. VAT

Sold per: 10Min. order: 10

70 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Content
0.25 kg
Packaging
Can
Temperature range
from -30 to 1.1 °C
Colour
Copper-Brown