OKS

OKS Aluminium paste Anti-Seize paste OKS 235 can 250g

  • ERIKS:23816754
  • Manufacturer:4038127200528
Image 1
Save to list

€28.84/ pieceexcl. VAT

€34.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Content
0.25 kg
Packaging
Can
Temperature range
from -40 to 1.1 °C
Colour
Silver