
€24.60/ pieceexcl. VAT
€29.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Type | 35 |
Shape | Dowel |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 1/4 |
Material | Stainless steel |