
€56.64/ pieceexcl. VAT
€68.53incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Series | 25 |
Material | Steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Connection termination 2 | Plug (male) |