OETIKER

OETIKER Double ear clamp galvanized steel 31 - 34

  • ERIKS:10016175
  • Manufacturer:7613288060593
Image 1
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OETIKER
Material
Steel galvanised
Tape width
10 mm
Clamping range
from 31 to 34 mm