NYLATRON

NYLATRON Sh Nylatron 703 XL 3050x1220x40

  • ERIKS:14524158
Image 1
Save to list

€3,350.43/ pieceexcl. VAT

€4,054.02incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NYLATRON
Colour
Purple
Thickness
40 mm
Length
3050 mm
Width
1220 mm
Material
PA
Material class
Nylatron
Antistatic
No
Group
Engineering Plastics
Tradename
Nylatron