NORTON

NORTON Velcro 150x14 a275 320 6+1h

  • ERIKS:12383296
  • Manufacturer:3157625571839
Image 1
Save to list
Not available in webshop

Sold per: 1200Min. order: 1200

Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Type
Without quick release
Diameter disc
150 mm
Drill hole diameter
14 mm
Granulation
320
Material of carrier
Fibre-reinforced latex paper quick release
Lining material
Aluminium oxide