NORTON

NORTON Tapered cup wheel 11 150x50x32 10x13 38A60KVS 45 M/S

  • ERIKS:12385044
  • Manufacturer:3157625821705
Image 1
Save to list

€66.77/ pieceexcl. VAT

€80.79incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
50 mm
Granulation
60
Hardness
K
Shape
Conical