NORTON

NORTON Straight cup wheel 06 200x63x50,8 38A46HVS 45 M/S

  • ERIKS:12383674
  • Manufacturer:3157625006980
Image 1
Save to list

€110.99/ pieceexcl. VAT

€134.30incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
200 mm
Drill hole diameter
50 mm
Thickness
63 mm
Granulation
46
Hardness
H