NORTON

NORTON Straight cup wheel 06 200x40x76,2 SGB60LVX 45 M/S

  • ERIKS:12242523
  • Manufacturer:3157625791381
Image 1
Save to list

€137.52/ pieceexcl. VAT

€166.40incl. VAT

Sold per: 2Min. order: 2

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
200 mm
Drill hole diameter
76 mm
Thickness
40 mm
Granulation
60
Hardness
L