NORTON

NORTON Straight cup wheel 06 200x40x32 38A60LVS 45 M/S

  • ERIKS:12383647
  • Manufacturer:3157625820098
Image 1
Save to list

€93.05/ pieceexcl. VAT

€112.59incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
200 mm
Drill hole diameter
32 mm
Thickness
40 mm
Granulation
60
Hardness
L