NORTON

NORTON Straight cup wheel 06 175x75x76,2 38A36IVS 45 M/S

  • ERIKS:12383673
  • Manufacturer:3157625821552
Image 1
Save to list

€148.02/ pieceexcl. VAT

€179.10incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
175 mm
Drill hole diameter
76 mm
Thickness
75 mm
Granulation
36
Hardness
I