

€123.90/ pieceexcl. VAT
€149.92incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 150 mm |
Drill hole diameter | 32 mm |
Thickness | 63 mm |
Granulation | 46 |
Hardness | J |