NORTON

NORTON Straight cup wheel 06 150x50x32 3SG46KVX 45 M/S

  • ERIKS:12383664
  • Manufacturer:3157625791251
Image 1
Save to list

€128.75/ pieceexcl. VAT

€155.79incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
50 mm
Granulation
46
Hardness
K