NORTON

NORTON Straight cup wheel 06 100x50x20 3SG60KVX 45 M/S

  • ERIKS:12383639
  • Manufacturer:3157625791145
Image 1
Save to list

€84.26/ pieceexcl. VAT

€101.95incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
100 mm
Drill hole diameter
20 mm
Thickness
50 mm
Granulation
60
Hardness
K