

€47.51/ pieceexcl. VAT
€57.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 220 |
Length | 25000 mm |
Width | 115 mm |
Lining material | Aluminium oxide |
Material of carrier | Fibre-reinforced latex paper quick release |