

€48.53/ pieceexcl. VAT
€58.72incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 180 |
Length | 25000 mm |
Width | 115 mm |
Lining material | Aluminium oxide |
Material of carrier | Fibre-reinforced latex paper quick release |